The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HO2XMSTD1
Veris Industries HVAC Sensors, HO Series
MFG Item Number
HO2XMSTD1
Product Description
RH Outdoor, 2pct., 4-20mA, Temp, 10k T2, 1
Specifications
Specifications
Application
Outdoor
Output
4-20 mA
Input
12-30 VDC
Humidity Range
0-100 % RH
Temperature Range
-40-122 °F
Temperature Sensor
Yes
Override
No
Set Point
No
RoHS Compliant
Yes
HO2NMCTA1
Veris Industries HVAC Sensors, HO Series
MFG Item Number
HO2NMCTA1
Product Description
RH Outdor, 2pct., NIST, 4-20mA, TXmtr,
Specifications
Specifications
Application
Outdoor
Output
4-20 mA
Input
12-30 VDC
Humidity Range
0-100 % RH
Temperature Range
-40-122 °F
Temperature Sensor
Yes
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
HO2NMSTA1
Veris Industries HVAC Sensors, HO Series
MFG Item Number
HO2NMSTA1
Product Description
RH Outdor, 2pct., NIST, 4-20mA, TXmtr,
Specifications
Specifications
Application
Outdoor
Output
4-20 mA
Input
12-30 VDC
Humidity Range
0-100 % RH
Temperature Range
-40-122 °F
Temperature Sensor
Yes
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
HO2NMSTA12
Veris Industries HVAC Sensors, HO Series
MFG Item Number
HO2NMSTA12
Product Description
RH Outdor, 2pct., NIST, 4-20mA, TX,
Specifications
Specifications
Application
Outdoor
Output
4-20 mA
Input
12-30 VDC
Humidity Range
0-100 % RH
Temperature Range
-40-122 °F
Temperature Sensor
Yes
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
HO2NMSTC
Veris Industries HVAC Sensors, HO Series
Product Description
RH Outdoor, 2pct., NIST, 4-20mA, Temp, 1k
Specifications
Specifications
Application
Outdoor
Output
4-20 mA
Input
12-30 VDC
Humidity Range
0-100 % RH
Temperature Sensor
No
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
HO2NMSTD
Veris Industries HVAC Sensors, HO Series
Product Description
RH Outdoor, 2pct., NIST, 4-20mA, Temp, 10k
Specifications
Specifications
Application
Outdoor
Output
4-20 mA
Input
12-30 VDC
Humidity Range
0-100 % RH
Temperature Sensor
No
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
HO2NMSTD2
Veris Industries HVAC Sensors, HO Series
MFG Item Number
HO2NMSTD2
Product Description
RH, Outdoor, 2pct., NIST, 4-20mA, Temp, 10k
Specifications
Specifications
Application
Outdoor
Output
4-20 mA
Input
12-30 VDC
Humidity Range
0-100 % RH
Temperature Range
32-122 °F
Temperature Sensor
Yes
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
HO2NMSTH
Veris Industries HVAC Sensors, HO Series
Product Description
RH Outdoor, 2pct., NIST, 4-20mA, Temp, 10k
Specifications
Specifications
Application
Outdoor
Output
4-20 mA
Input
12-30 VDC
Humidity Range
0-100 % RH
Temperature Sensor
No
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
HO2NMSTK
Veris Industries HVAC Sensors, HO Series
Product Description
RH Outdoor, 2pct., NIST, 4-20mA, Tmp, 10k
Specifications
Specifications
Application
Outdoor
Output
4-20 mA
Input
12-30 VDC
Humidity Range
0-100 % RH
Temperature Sensor
No
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
HO2NMSTK2
Veris Industries HVAC Sensors, HO Series
MFG Item Number
HO2NMSTK2
Product Description
RH Outdoor, 2pct., NIST, 10k w/11kS, 2 Pt
Specifications
Specifications
Application
Outdoor
Output
4-20 mA
Input
12-30 VDC
Humidity Range
0-100 % RH
Temperature Range
32-122 °F
Temperature Sensor
Yes
Override
No
Set Point
No
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
HVAC Sensors
Manufacturer
Veris Industries
Product Series
HO
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved